This product requires certification to purchase.

4 Ton - 13.4 SEER2 - Single-Stage Air Conditioner - R-454B

Friedrich Air Conditioning

4 Ton - 13.4 SEER2 - Single-Stage Air Conditioner - R-454B

  • Fast #
  • Part #FRA13NY48AJ1NA
  • Item #11628076
  • Manufacturer Part #FRA13NY48AJ1NA
4.6 out of 5 Customer Rating
Brand image
Friedrich Air Conditioning

4 Ton - 13.4 SEER2 - Single-Stage Air Conditioner - R-454B

  • Fast #
  • Part #FRA13NY48AJ1NA
  • Item #11628076
  • Manufacturer Part #FRA13NY48AJ1NA
4.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • A2L Compatible
  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • 7mm Condenser Copper Coil1: Requires less refrigerant allowing for a smaller and lighter footprint while enhancing reliability
  • PlusOne® Expanded Valve Space: 3 in. – 4 in. – 5 in. service valve space – provides a minimum working area of 27-square inches for easier access
  • PlusOne® Triple Service Access: 15 in. wide, industry leading corner service access, two fastener, removeable corner and individual louver panels – makes repairs easier and faster
Product Information
  • Requires Certification
  • A2L Compatible

Documents

Dimensions & Measurements
Tonnage
4 Ton
Characteristics & Features
A2L Compatible
Yes
Factory Std. Refrigerant Charge
103 oz
Refrigerant
R-454B
SEER2
13.4
SEER2 Range
13.4 - 13.7
Electrical & Operational Information
Volts
208/230V
Warranty & Product Information
CEC Compliant
For Sale in CA