This product requires certification to purchase.

4 Ton - Up to 15.2 SEER2 - Single-Stage Air Conditioner - R-454B - 208-230/1

Friedrich Air Conditioning

4 Ton - Up to 15.2 SEER2 - Single-Stage Air Conditioner - R-454B - 208-230/1

  • Fast #
  • Part #FRA14AY48AJ1NA
  • Item #11498515
  • Manufacturer Part #FRA14AY48AJ1NA
4.9 out of 5 Customer Rating
Brand image
Friedrich Air Conditioning

4 Ton - Up to 15.2 SEER2 - Single-Stage Air Conditioner - R-454B - 208-230/1

  • Fast #
  • Part #FRA14AY48AJ1NA
  • Item #11498515
  • Manufacturer Part #FRA14AY48AJ1NA
4.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.

Product Details

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • 7 mm condenser copper coil requires less refrigerant allowing for a smaller and lighter footprint while enhancing reliability
  • Swept wing fan technology - features quieter operation and improved unit acoustics
  • PlusOne® triple service access - 15 in W, industry leading corner service access, two fastener, removable corner and individual louver panels makes repairs easier and faster
  • An integrated one box, patented design featuring the A2L sensor and mitigation board, offering easier commissioning with a single component and simplified wiring configuration
  • Compatibility with any 24V thermostat application and system protection by automatically pausing outdoor unit operation if excess refrigerant is detected
  • Requires Certification
  • A2L Compatible


Specifications

A2L Compatible:
Yes
CEC Compliant:
For Sale in CA
Compressor Stages:
Single Stage
Refrigerant:
R-454B
SEER2:
15.2
SEER2 Range:
15.2 - 40.0
Tonnage:
4 Ton
UPC:
662021688775
Volts:
208/230V