This product requires certification to purchase.

4 Ton - Up to 17.0 SEER2 - Two-Stage Air Conditioner - R-454B - 208-230/1

Friedrich Air Conditioning

4 Ton - Up to 17.0 SEER2 - Two-Stage Air Conditioner - R-454B - 208-230/1

  • Fast #
  • Part #FRA16AY48AJ2NA
  • Item #11825976
  • Manufacturer Part #FRA16AY48AJ2NA
3.4 out of 5 Customer Rating
Brand image
Friedrich Air Conditioning

4 Ton - Up to 17.0 SEER2 - Two-Stage Air Conditioner - R-454B - 208-230/1

  • Fast #
  • Part #FRA16AY48AJ2NA
  • Item #11825976
  • Manufacturer Part #FRA16AY48AJ2NA
3.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Details

  • A2L Compatible
  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • Requires Certification
  • A2L Compatible

Documents


Specifications

A2L Compatible:
Yes
CEC Compliant:
For Sale in CA
Refrigerant:
R-454B
SEER2:
17
SEER2 Range:
15.2 - 40.0
Tonnage:
4 Ton
Type:
FRA16AY48AJ2NA
UPC:
662021724916
Volts:
208/230V