This product requires certification to purchase.

5 Ton - Air Handler - R-454B - 208/240

Friedrich Air Conditioning

5 Ton - Air Handler - R-454B - 208/240

  • Fast #
  • Part #FRH1AY6024STANNJ
  • Item #11922441
  • Manufacturer Part #FRH1AY6024STANNJ
3.9 out of 5 Customer Rating
Brand image
Friedrich Air Conditioning

5 Ton - Air Handler - R-454B - 208/240

  • Fast #
  • Part #FRH1AY6024STANNJ
  • Item #11922441
  • Manufacturer Part #FRH1AY6024STANNJ
3.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.

Product Details

Product Details

  • A2L Compatible
  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • A Constant Torque motor which provides enhanced SEER performance with most Rheem outdoor units.
  • Versatile 4-way convertible design for upflow, downflow, horizontal left and horizontal right applications.
  • Factory-installed indoor coil.
  • Sturdy cabinet construction with 1.0 inch [25.4 mm] of foil faced insulation for excellent sound and insulating characteristics.
  • Field-installed auxiliary electric heater kits (not included) provide exact heat for indoor comfort. Kits include circuit breakers which meet U.L. and cUL requirements for service disconnect.
  • All models meet or exceed 330 to 400 CFM [156 to 189 L/S] per ton at .3 inches [.7 KPA] of external static pressure.
  • Requires Certification
  • A2L Compatible

Documents


Specifications

A2L Compatible:
Yes
BTU Cooling Rating:
60000 Btu/h
Blower Type:
ECM Constant Torque
Configuration:
Convertible, Upflow, Downflow, Horizontal, Horizontal Left, Horizontal Right
Refrigerant:
R-454B
Refrigeration Control Type:
TXV
Tonnage:
5 Ton
Type:
FRH1AY6024STANNJ
UPC:
662021854798
Volts:
208-240VAC
Width:
24-1/2