This product requires certification to purchase.

5 Ton - Multi-Position - Standard Efficiency Cased Coil - EXV R-454B - 21" W

Friedrich Air Conditioning

Endeavor® Line 5 Ton - Multi-Position - Standard Efficiency Cased Coil - EXV R-454B - 21" W

  • Fast #
  • Part #FTCFY6021SEAAMC
  • Item #12164906
  • Manufacturer Part #TCFY6021SEAAMC
5 out of 5 Customer Rating
Brand image
Friedrich Air Conditioning

Endeavor® Line 5 Ton - Multi-Position - Standard Efficiency Cased Coil - EXV R-454B - 21" W

  • Fast #
  • Part #FTCFY6021SEAAMC
  • Item #12164906
  • Manufacturer Part #TCFY6021SEAAMC
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • A2L Compatible
  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • Requires Certification
  • A2L Compatible

Documents


Specifications

A2L Compatible:
Yes
BTU:
6000
CFM:
1600
Casing:
Cased
Coating:
Tin
Coil Type:
Aluminum Fin
Collection:
Endeavor® Line
Configuration:
Horizontal, Vertical
Height:
34-1/2
Indoor Outdoor:
Indoor
Length:
21-11/16
Liquid Line (OD):
3/8
Refrigerant:
R-454B
Refrigerant Control:
TXV
Suction Line (OD):
7/8
Tonnage:
5 Ton
Tonnage:
3 Ton
Type:
FTCFY6021SEAAMC
UL Listed:
Yes
UPC:
662021710544
Weight:
76
Width:
21