5 Ton - Up to 16.0 SEER2 - Single-Stage Air Conditioner - R-454B - 208/230/1
5 Ton - Up to 16.0 SEER2 - Single-Stage Air Conditioner - R-454B - 208/230/1
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
- 7mm Condenser Copper Coil:Requires less refrigerant, resulting in a smaller and lighter footprint and improved reliability.
- PlusOne® Expanded Valve Space:3–4–5 in. service valve space providing at least 27 square inches of working area for easier access.
- PlusOne® Triple Service Access:15 in. wide corner access with two fasteners and removable panels for faster, easier repairs.
- Swept Wing Fan Technology:Quieter operation and improved acoustics.
- Designing for Sustainability with Low GWP:Complies with EPA’s 2025 GWP limit, offering a 78% reduction in GWP with minimal installation changes.
- PlusOne® Refrigerant Detection System™:One-box design with A2L sensor and mitigation board, compatible with any 24V thermostat, and automatically pauses operation if excess refrigerant is detected.
-
A2L Compatible
Documents
Specifications
- A2L Compatible:
- Yes
- Refrigerant:
- R-454B
- SEER2:
- 16.0
- Tonnage:
- 5 Ton
- UPC:
- 662021716959
- Volts:
- 208/230V