67 in. Cord Kit
67 in. Cord Kit
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
- Fresh Aire PTAC LCDI 230V 15A cord - 2.5 kW
- Universal power cords enable properties to select the appropriate heater size
Specifications
- AMP:
- 15
- Color Finish Name:
- Grey
- Length:
- 67 in
- Power Source:
- Electric
- Product Type:
- Cord Kit
- UPC:
- 724587435887
- Weight:
- 1 lb