7,000 BTU - Indoor - Wall Mount - Multi Zone Mini-Split - 208/230
7,000 BTU - Indoor - Wall Mount - Multi Zone Mini-Split - 208/230
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- A2L Compatible
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
-
A2L Compatible
Specifications
- A2L Compatible:
- Yes
- Application:
- Heating, Cooling
- BTU:
- 7000
- HVAC System Type:
- Heat Pump
- Indoor Outdoor:
- Indoor
- Installation Type:
- Wall Mount
- Liquid Line (OD):
- 1/4
- Proposition 65:
- Cancer and Reproductive Harm
- Refrigerant:
- R-454B
- Type:
- FFAHMW07A3D
- UPC:
- 724587449297
- Volts:
- 208/230V