This product requires certification to purchase.

8,000 BTU - Room Air Conditioner - Cooling Only - 115V

Friedrich Air Conditioning

8,000 BTU - Room Air Conditioner - Cooling Only - 115V

  • Fast #
  • Part #FKCVQ08B10A
  • Item #11782560
  • Manufacturer Part #KCVQ08B10A
3.5 out of 5 Customer Rating
Brand image
Friedrich Air Conditioning

8,000 BTU - Room Air Conditioner - Cooling Only - 115V

  • Fast #
  • Part #FKCVQ08B10A
  • Item #11782560
  • Manufacturer Part #KCVQ08B10A
3.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Bay Shore, NY
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • Kühl, Slide-out, Inverter, Smart Window AC, Cool Only, 8K BTU, 115V, CA compliant
  • Requires Certification
  • A2L Compatible


Specifications

A2L Compatible:
Yes
Auto Switching Heat:
No
BTU:
8000
BTU Cooling Rating:
8000 Btu/h
Brand Model Compatibility:
Kuhl
CEC Compliant:
Not for Sale in CA
Color Finish Name:
Cool Grey
Depth:
21-3/8 in
EER:
9.9
Energy Star Compliant:
No
Fan Speeds:
3
Hazardous Duty:
No
Height:
14-1/4 in
Installation Type:
Window Mount, Wall Mount
Material:
Steel
Phase:
Single Phase
Product Type:
Air Conditioner
Proposition 65:
Cancer and Reproductive Harm
Refrigerant:
R-32
Sleeve Type:
Wall
Tonnage:
0.75 Ton
UPC:
724587447828
Volts:
115V
Weight:
70 lb
Width:
19-3/4 in