This product requires certification to purchase.

8,000 BTU - Room Air Conditioner - Cooling Only - R32 - 115V

Friedrich Air Conditioning

8,000 BTU - Room Air Conditioner - Cooling Only - R32 - 115V

  • Fast #
  • Part #FCCW08B10C
  • Item #11688766
  • Manufacturer Part #CCW08B10C
4.8 out of 5 Customer Rating
Brand image
Friedrich Air Conditioning

8,000 BTU - Room Air Conditioner - Cooling Only - R32 - 115V

  • Fast #
  • Part #FCCW08B10C
  • Item #11688766
  • Manufacturer Part #CCW08B10C
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • A2L Compatible
  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • Stiffened sheet metal casing to block external noise
  • Wide air discharge vents optimize airflow and minimize front panel noise
  • Washable air filter
  • Money Saver® saves money by mimizing system operation time
  • R-32 refrigerant with low Global Warming Potential
  • Slide-out chassis for installation in window or through-the-wall
  • Built-in Wi-Fi control on the go with the FriedrichGo™ App
  • Requires Certification
  • A2L Compatible


Specifications

A2L Compatible:
Yes
BTU Cooling Rating:
8000 Btu/h
CEC Compliant:
Not for Sale in CA
Energy Star Compliant:
No
Installation Type:
Window Mount, Through The Wall
Max CFM:
194 cfm
Operation Type:
Cooling Only
Proposition 65:
Cancer and Reproductive Harm
Refrigerant:
R-32
UPC:
724587447590
Volts:
115V
Watts:
730 W