8,000 BTU - Room Air Conditioner - Cooling Only - 115V
8,000 BTU - Room Air Conditioner - Cooling Only - 115V
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
- Kühl, Slide-out, Inverter, Smart Window AC, Cool Only, 8K BTU, 115V, CA compliant
-
Green
-
A2L Compatible
Specifications
- A2L Compatible:
- Yes
- Auto Switching Heat:
- No
- BTU:
- 8000
- BTU Cooling Rating:
- 8000 Btu/h
- Brand Model Compatibility:
- Kuhl
- CEC Compliant:
- Not for Sale in CA
- Color Finish Name:
- Cool Grey
- Depth:
- 29 in
- EER:
- 12.3
- Energy Star Compliant:
- Yes
- Fan Speeds:
- 3
- Hazardous Duty:
- No
- Height:
- 15-93/100 in
- Installation Type:
- Window Mount, Wall Mount
- Material:
- Steel
- Phase:
- Single Phase
- Product Type:
- Air Conditioner
- Proposition 65:
- Cancer and Reproductive Harm
- Refrigerant:
- R-32
- Sleeve Type:
- Wall
- Tonnage:
- 0.75 Ton
- UPC:
- 724587447637
- Volts:
- 115V
- Weight:
- 100 lb
- Width:
- 25-93/100 in