This product requires certification to purchase.

9,000 BTU - Indoor - Wall Mount - Single or Multi Zone Mini-Split - 208/230

Friedrich Air Conditioning

9,000 BTU - Indoor - Wall Mount - Single or Multi Zone Mini-Split - 208/230

  • Fast #
  • Part #FFAHFW09A3D
  • Item #11688771
  • Manufacturer Part #FAHFW09A3D
3.4 out of 5 Customer Rating
Brand image
Friedrich Air Conditioning

9,000 BTU - Indoor - Wall Mount - Single or Multi Zone Mini-Split - 208/230

  • Fast #
  • Part #FFAHFW09A3D
  • Item #11688771
  • Manufacturer Part #FAHFW09A3D
3.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • A2L Compatible
  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • FastPro® design for the fastest access for maintenance of any wall-mounted ductless systems
  • Precision Inverter® technology (variable speed compressor)
  • Soft-Start™ compressor
  • BLDC motor
  • Built-in Wi-Fi
  • All ENERGY STAR® certified models
  • Low ambient cooling operation down to 5°F
  • Requires Certification
  • A2L Compatible


Specifications

A2L Compatible:
Yes
Application:
Heating, Cooling
Auto Switching Heat:
Yes
BTU:
9000
BTU Cooling Rating:
10000 Btu/h
BTU Heat Rating:
10000 Btu/h
Depth:
8-4/8 in
HVAC System Type:
Heat Pump
Height:
11-2/8 in
Indoor Outdoor:
Indoor
Installation Type:
Wall Mount
Length:
33-7/8 in
Multi-Zone Compatible:
Yes
Proposition 65:
Cancer and Reproductive Harm
Refrigerant:
R-454B
SEER2:
25.0
UPC:
724587448924
Volts:
208/230V
Weight:
22.1 lb
Width:
33-7/8 in
Zones:
5