This product requires certification to purchase.

3 Ton - 18.0 SEER2/9.5 HSPF2 - Inverter Heat Pump Condenser - R-410A - 208/30/1

Friedrich Air Conditioning

Breeze™ 3 Ton - 18.0 SEER2/9.5 HSPF2 - Inverter Heat Pump Condenser - R-410A - 208/30/1

  • Fast #
  • Part #FWFPU18Z363C
  • Item #10360839
  • Manufacturer Part #WFPU18Z363C
3.5 out of 5 Customer Rating
Brand image
Friedrich Air Conditioning

Breeze™ 3 Ton - 18.0 SEER2/9.5 HSPF2 - Inverter Heat Pump Condenser - R-410A - 208/30/1

  • Fast #
  • Part #FWFPU18Z363C
  • Item #10360839
  • Manufacturer Part #WFPU18Z363C
3.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.

Product Details

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • Requires Certification
  • Green

Documents


Specifications

A2L Compatible:
No
BTU Cooling Rating:
36000 Btu/h
BTU Heat Rating:
35000 Btu/h
CEC Compliant:
For Sale in CA
Collection:
Breeze™
Energy Star Compliant:
Yes
HSPF2:
9.5
Liquid Line (OD):
3/8 in
Phase:
Single Phase
Proposition 65:
Cancer and Reproductive Harm
Refrigerant:
R-410A
SEER2:
18.0
Tonnage:
3 Ton
UPC:
724587446036
Volts:
230V