3 Ton – Multi-Position – ECM – Communicating Air Handler – 208/230V – R-410A – 20" W
Breeze™ 3 Ton – Multi-Position – ECM – Communicating Air Handler – 208/230V – R-410A – 20" W
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
-
Green
Documents
Specifications
- AMP:
- 17.6
- BTU Cooling Rating:
- 36000 Btu/h
- BTU Heat Rating:
- 35000 Btu/h
- CFM:
- 1120
- Collection:
- Breeze™
- Depth:
- 21-5/8
- EER2:
- 10.1
- EER2 Range:
- 0 - 10.5
- HSPF2 Range:
- 7.5 - 25.0
- Height:
- 46-1/8
- Liquid Line (OD):
- 3/8
- MBH:
- 36
- Material:
- Aluminum
- Max CFM:
- 1120
- Minimum Circuit Ampacity (MCA):
- 23
- Phase:
- Single Phase
- Proposition 65:
- Cancer and Reproductive Harm
- Refrigerant:
- R-410A
- SEER2 Range:
- 15.2 - 40.0
- Suction Line (OD):
- 3/4
- Tonnage:
- 3 Ton
- Type:
- FWFH36Z193C
- UPC:
- 724587445985
- Volts:
- 208/230V
- Weight:
- 140
- Width:
- 19-5/8