4 Ton - 17.5 SEER2/8.5 HSPF2 - Inverter Heat Pump Condenser - R-410A - 208/30/1
Breeze™ 4 Ton - 17.5 SEER2/8.5 HSPF2 - Inverter Heat Pump Condenser - R-410A - 208/30/1
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
-
Green
Documents
Specifications
- A2L Compatible:
- No
- BTU Cooling Rating:
- 48000 Btu/h
- BTU Heat Rating:
- 47000 Btu/h
- CEC Compliant:
- For Sale in CA
- Collection:
- Breeze™
- Energy Star Compliant:
- Yes
- HSPF2:
- 8.5
- HSPF2 Range:
- 7.5 - 25.0
- Liquid Line (OD):
- 3/8 in
- Phase:
- Single Phase
- Proposition 65:
- Cancer and Reproductive Harm
- Refrigerant:
- R-410A
- SEER2:
- 17.5
- SEER2 Range:
- 15.2 - 40.0
- Tonnage:
- 4 Ton
- Type:
- FWFPU18Z483C
- UPC:
- 724587446043
- Volts:
- 230V