4 Ton – Multi-Position – ECM – Communicating Air Handler – 208/230V – R-410A – 22" W
Breeze™ 4 Ton – Multi-Position – ECM – Communicating Air Handler – 208/230V – R-410A – 22" W
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
-
Green
Documents
Specifications
- AMP:
- 21.8
- BTU Cooling Rating:
- 48000 Btu/h
- BTU Heat Rating:
- 47000 Btu/h
- CFM:
- 1588
- Collection:
- Breeze™
- Depth:
- 24
- EER2:
- 10.1
- EER2 Range:
- 0 - 10.5
- HSPF2 Range:
- 7.5 - 25.0
- Height:
- 53-7/8
- Liquid Line (OD):
- 3/8
- MBH:
- 48
- Material:
- Aluminum
- Max CFM:
- 1588
- Minimum Circuit Ampacity (MCA):
- 35
- Phase:
- Single Phase
- Proposition 65:
- Cancer and Reproductive Harm
- Refrigerant:
- R-410A
- SEER2 Range:
- 15.2 - 40.0
- Suction Line (OD):
- 7/8
- Tonnage:
- 4 Ton
- Type:
- FWFH48Z223C
- UPC:
- 724587445992
- Volts:
- 208/230V
- Weight:
- 187.2
- Width:
- 22