4 Ton - Air Handler - 208/230
Breeze Universal Heat Pump System 4 Ton - Air Handler - 208/230
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- A2L Compatible
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
-
A2L Compatible
Specifications
- A2L Compatible:
- Yes
- BTU:
- 48000
- BTU Cooling Rating:
- 48600 Btu/h
- BTU Heat Rating:
- 49300 Btu/h
- CEC Compliant:
- Not for Sale in CA
- Collection:
- Breeze Universal Heat Pump System
- Compressor Type:
- Rotary
- Decibel Rating (dB):
- 59 dB
- Depth:
- 17-3/4 in
- EER2:
- 10.0
- Energy Star Compliant:
- No
- HSPF2:
- 9.0
- Height:
- 34-1/2 in
- Liquid Line (OD):
- 3/8 in
- Minimum Circuit Ampacity (MCA):
- 33
- Number of Condenser Fan Motors:
- 1
- Phase:
- Single Phase
- Proposition 65:
- Cancer and Reproductive Harm
- Rated Load Amps (RLA):
- 21.8
- Refrigerant:
- R-454B
- SEER2:
- 18.0
- Suction Line (OD):
- 3/4 in
- Tonnage:
- 4 Ton
- UPC:
- 724587449372
- Volts:
- 230V
- Weight:
- 186.7 lb
- Width:
- 43-1/4 in