18,000 BTU - Concealed Ducted - Single Zone Mini-Split - 230V
18,000 BTU - Concealed Ducted - Single Zone Mini-Split - 230V
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Floating Air Pro Single Zone Concealed Ducted, Heat Pump, 18K BTU, 230V, 1PH
Specifications
- A2L Compatible:
- No
- AMP:
- 7.6, 7.3
- Application:
- Residential, Commercial
- Auto Switching Heat:
- Yes
- BTU:
- 18000
- BTU Cooling Rating:
- 18000 Btu/h
- BTU Heat Rating:
- 18000 Btu/h
- CFM:
- 529 ft3/min
- Compressor Type:
- Inverter
- Depth:
- 17-5/8 in
- EER:
- 11.8
- EER2:
- 11.8
- Energy Star Compliant:
- No
- Height:
- 7-1/2 in
- Indoor Outdoor:
- Indoor
- Length:
- 46-1/2 in
- Liquid Line (OD):
- 1/4 in
- MBH:
- 18
- Phase:
- Single Phase
- Refrigerant:
- R-410A
- Refrigeration Control Type:
- EEV
- Suction Line (OD):
- 1/2 in
- Tonnage:
- 1.5 Ton
- UPC:
- 724587438352
- Volts:
- 230V
- Weight:
- 49.6 lb
- Width:
- 46-1/2 in
- Zones:
- 4