1 Ton R-32 12000 Btu/h Room Air Conditioner
Chill® 1 Ton R-32 12000 Btu/h Room Air Conditioner
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- A2L Compatible
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
- Chill premier, inverter, fixed chassis, cool only, 12K BTU, 115, R32
- 3 cooling speeds, plus 3 fan-only settings and auto fan, 8-way air flow control and a new one-piece frame for fast, easy installation
- Google Home, Alexa
- Fixed chassis
- Built in Wi-Fi
- Remote control
- Washable, antimicrobial filters to help prevent mold and bacterial growth
- Money Saver® setting saves money by operating the fan only when cooling
-
Green
-
A2L Compatible
Specifications
- A2L Compatible:
- Yes
- AMP:
- 10.5
- Auto Switching Heat:
- No
- BTU:
- 12000
- BTU Cooling Rating:
- 12000 Btu/h
- CEC Compliant:
- For Sale in CA
- Collection:
- Chill®
- Color Finish Name:
- White
- Dehumidification:
- 55/49/42
- Depth:
- 19-1/4 in
- EER:
- 15.1
- Energy Star Compliant:
- Yes
- Fan Speeds:
- 3
- Hazardous Duty:
- No
- Height:
- 13-3/8 in
- Installation Type:
- Window Mount
- MBH:
- 12
- Max CFM:
- 265 cfm
- Phase:
- Single Phase
- Plug Type:
- 5-15P
- Power Source:
- Electric
- Product Type:
- Air Conditioner
- Proposition 65:
- Cancer and Reproductive Harm
- Refrigerant:
- R-32
- Tonnage:
- 1 Ton
- UL Listed:
- Yes
- UPC:
- 724587442335
- Volts:
- 115V
- Watts:
- 1180 W
- Weight:
- 58 lb
- Width:
- 20-5/8 in