8,000 BTU - Room Air Conditioner - Cooling Only - R-32 - 115V
8,000 BTU - Room Air Conditioner - Cooling Only - R-32 - 115V
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- A2L Compatible
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
- Stiffened sheet metal casing to block external noise
- Wide air discharge vents optimize airflow and minimize front panel noise
- Washable air filter
- Money Saver® saves money by mimizing system operation time
- R-32 refrigerant with low Global Warming Potential
- One-piece frame (fixed chassis) for simplified and fast installation in windows only
- Built-in Wi-Fi control on the go with the FriedrichGo™ App
-
A2L Compatible
Specifications
- A2L Compatible:
- Yes
- BTU Cooling Rating:
- 8000 Btu/h
- CEC Compliant:
- Not for Sale in CA
- Energy Star Compliant:
- No
- Installation Type:
- Window Mount
- Max CFM:
- 188 cfm
- Operation Type:
- Cooling Only
- Proposition 65:
- Cancer and Reproductive Harm
- Refrigerant:
- R-32
- UPC:
- 724587447552
- Volts:
- 115V
- Watts:
- 690 W