1 Ton R-410A 12000 Btu/h Room Air Conditioner
Chill® Series 1 Ton R-410A 12000 Btu/h Room Air Conditioner
Package Quantity Info:
Each: 1 Inner Pack: 1 Pallet: 6-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
Specifications
- AMP:
- 4.8
- Auto Switching Heat:
- No
- BTU Cooling Rating:
- 12000 Btu/h
- BTU Heat Rating:
- 11200 Btu/h
- CEC Compliant:
- For Sale in CA
- Collection:
- Chill® Series
- Dehumidification:
- 3.3
- Depth:
- 22-1/16 in
- EER:
- 11.3
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Hazardous Duty:
- No
- Heating Watts:
- 3500
- Height:
- 15 in
- MBH:
- 12
- Max CFM:
- 265 cfm
- Plug Type:
- 6-20P
- Refrigerant:
- R-410A
- Sleeve Type:
- Wall
- Tonnage:
- 1 Ton
- UL Listed:
- Yes
- UPC:
- 724587431742
- Volts:
- 250V
- Watts:
- 3500 W
- Weight:
- 87 lb
- Width:
- 23-5/8 in