1.5 Ton 14.3 SEER2 7.5 HSPF2 Heat Pump 208/230V Single Phase R-410A
Endeavor™ 1.5 Ton 14.3 SEER2 7.5 HSPF2 Heat Pump 208/230V Single Phase R-410A
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
- Swept wing fan technology: Features quieter operation and improved unit acoustics
- Two-stage scroll compressor: Features two speeds (high and low) of cooling and heating, providing more precise temperature control, lower humidity and greater efficiency when compared to single stage compressors
- Inverted reversing valve: Allows for faster heat transfer with gravity assist shifting and reduced joint stress for increased reliability
- PlusOne® expanded valve space: 3 in. - 4 in. - 5 in. service valve space-provides a minimum working area of 27-square inches for easier access
- PlusOne® triple service access: 15 in. wide, industry leading corner service access, two fastener, removable corner and individual louver panels-makes repairs easier and faster
Specifications
- A2L Compatible:
- No
- AMP:
- 0.75, 1.4, 11, 56, 8
- Application:
- Residential
- Auto Switching Heat:
- Yes
- BTU:
- 18000
- BTU Cooling Rating:
- 17100 Btu/h
- BTU Heat Rating:
- 17100 Btu/h
- CEC Compliant:
- For Sale in CA
- CFM:
- 550 ft3/min
- Coil Type:
- Condenser
- Collection:
- Endeavor™
- Communicating:
- Non-Communicating
- Compressor Stages:
- Two Stage
- Compressor Type:
- Scroll
- Decibel Rating (dB):
- 73 dB
- Depth:
- 29-3/4 in
- EER2:
- 9.0
- Energy Star Compliant:
- No
- Factory Std. Refrigerant Charge:
- 88 oz
- HSPF2:
- 7.5
- Height:
- 25 in
- Horsepower:
- 1/7 hp
- Liquid Line (OD):
- 3/8 in
- MBH:
- 18
- Max CFM:
- 2401 cfm
- Max Fuse Size:
- 15
- Phase:
- Single Phase
- Power Source:
- Electric
- Proposition 65:
- WARNING:This product contains a chemical known to the State of California to cause cancer
- Refrigerant:
- R-410A
- Refrigeration Control Type:
- TXV
- SEER2:
- 14.3
- Sound Blanket:
- No
- Suction Line (OD):
- 3/4 in
- Tonnage:
- 1.5 Ton
- UL Listed:
- Yes
- UPC:
- 662021657535
- Volts:
- 208/230V
- Watts:
- 141 W
- Weight:
- 150 lb
- Width:
- 29-3/4 in