This product requires certification to purchase.

1.5 Ton up to 13.4 SEER2 - Air Conditioner - 208/230/1/60 - R-410A

Friedrich Air Conditioning

Endeavor™ 1.5 Ton up to 13.4 SEER2 - Air Conditioner - 208/230/1/60 - R-410A

  • Fast #
  • Part #FRA13NZ18AJ1NA
  • Item #10209003
  • Manufacturer Part #FRA13NZ18AJ1NA
4 out of 5 Customer Rating
Brand image
Friedrich Air Conditioning

Endeavor™ 1.5 Ton up to 13.4 SEER2 - Air Conditioner - 208/230/1/60 - R-410A

  • Fast #
  • Part #FRA13NZ18AJ1NA
  • Item #10209003
  • Manufacturer Part #FRA13NZ18AJ1NA
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.

Product Details

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • Requires Certification

Documents


Specifications

A2L Compatible:
No
AMP:
12
BTU:
18000
BTU Cooling Rating:
17100 Btu/h
CEC Compliant:
For Sale in CA
CFM:
1765
Collection:
Endeavor™
Communicating:
Non-Communicating
Compressor Stages:
Single Stage
Compressor Type:
Scroll
Decibel Rating (dB):
70 dB
Depth:
29-3/4
ETL Listed:
No
Factory Std. Refrigerant Charge:
70
Height:
25
Horsepower:
1/7 hp
Length:
29-3/4
Liquid Line (OD):
3/8
MBH:
18
Max CFM:
1765
Max Fuse Size:
20
Phase:
Single Phase
Power Source:
Electric
Proposition 65:
WARNING:This product contains a chemical known to the State of California to cause cancer
RPM:
1075
Refrigerant:
R-410A
Refrigerant Control:
TXV
Refrigeration Control Type:
TXV
SEER2:
13.4
SEER2 Range:
13.4 - 13.7
Sound Blanket:
No
Suction Line (OD):
3/4
Tonnage:
1.5 Ton
Type:
FRA13NZ18AJ1NA
UL Listed:
Yes
UPC:
662021655449
Volts:
208/230V
Watts:
154
Weight:
141
Width:
29-3/4