2 Ton - Multi-Position - Single-Stage - Constant Torque ECM - Air Handler - 208/230V - R-410A - 17.5" W
Endeavor™ 2 Ton - Multi-Position - Single-Stage - Constant Torque ECM - Air Handler - 208/230V - R-410A - 17.5" W
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
Specifications
- A2L Compatible:
- No
- AMP:
- 4
- BTU:
- 30000
- Blower Type:
- 2 Speed
- CFM:
- 1000
- Coil Type:
- Slab Coil
- Collection:
- Endeavor™
- Communicating:
- Non-Communicating
- Configuration:
- Vertical
- Depth:
- 21
- Fan Speeds:
- 2
- Height:
- 36
- Horsepower:
- 1/3 hp
- MBH:
- 30
- Material:
- Steel
- Max CFM:
- 1125
- Phase:
- Single Phase
- Power Source:
- Electric
- Proposition 65:
- WARNING:This product contains a chemical known to the State of California to cause cancer
- Refrigerant:
- R-410A
- Refrigerant Control:
- TXV
- Refrigeration Control Type:
- TXV
- Stages:
- Single
- Tonnage:
- 2.5 Ton
- UL Listed:
- Yes
- Volts:
- 208/230V
- Weight:
- 90
- Width:
- 24-1/2