This product requires certification to purchase.

2 Ton - Multipoise - Modulating Constant Torque Air Handler - High Efficiency N Coil - R-410A EEV - 208-240/1 - 21" W

Friedrich Air Conditioning

Endeavor™ 2 Ton - Multipoise - Modulating Constant Torque Air Handler - High Efficiency N Coil - R-410A EEV - 208-240/1 - 21" W

  • Fast #
  • Part #FRHMVZ2421HEACNJ
  • Item #10209246
  • Manufacturer Part #FRHMVZ2421HEACNJ
3.9 out of 5 Customer Rating
Brand image
Friedrich Air Conditioning

Endeavor™ 2 Ton - Multipoise - Modulating Constant Torque Air Handler - High Efficiency N Coil - R-410A EEV - 208-240/1 - 21" W

  • Fast #
  • Part #FRHMVZ2421HEACNJ
  • Item #10209246
  • Manufacturer Part #FRHMVZ2421HEACNJ
3.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
Looking for compatible parts?

Product Details

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • Requires Certification

Specifications

A2L Compatible:
No
AMP:
8
BTU Cooling Rating:
24000 Btu/h
CFM:
800
Collection:
Endeavor™
Communicating:
Communicating
Depth:
21-11/16
Fan Speeds:
Variable
Height:
57
Horsepower:
3/4 hp
MBH:
24
Material:
Steel
Max CFM:
800
Phase:
Single Phase
Power Source:
Electric
Proposition 65:
WARNING:This product contains a chemical known to the State of California to cause cancer
Refrigerant:
R-410A
Refrigerant Control:
EEV
Refrigeration Control Type:
EEV
Stages:
Variable
Tonnage:
2 Ton
UL Listed:
Yes
UPC:
662021656859
Volts:
208/240V
Weight:
140
Width:
21