2 Ton Downflow, Horizontal and Upflow PSC Air Handler
Endeavor™ 2 Ton Downflow, Horizontal and Upflow PSC Air Handler
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
- Versatile 4-way convertible design for upflow, downflow, horizontal left and horizontal right applications
- Factory-installed indoor coil
- Sturdy cabinet construction with 1.0 inch [25.4 mm] of foil faced insulation for excellent sound and insulating characteristics
- Field-installed auxiliary electric heater kits provide exact heat for indoor comfort. Kits include circuit breakers which meet U.L. and cUL requirements for service disconnect
- 1-1/2 ton [5.3 kW] through 5 ton [17.6 kW] models are between 42-1/2 to 55-1/2 inches [1080 to 1410 mm] tall and 22 inches [559 mm] deep
- All models meet or exceed 330 to 400 CFM [156 to 189 L/s] per ton at .3 inches [.7 kPa] of external static pressure
- Enhanced airflow up to .7" external static pressure
- Evaporator is constructed of aluminum fins bonded to internally grooved aluminum tubing
- Cabinet air leakage less than 2% at 1 inch H2O when tested in accordance with ASHRAE Standard 193
Specifications
- A2L Compatible:
- No
- AMP:
- 3
- BTU:
- 24000
- BTU Cooling Rating:
- 24000 Btu/h
- Blower Type:
- PSC
- CFM:
- 800
- Coil Type:
- N
- Collection:
- Endeavor™
- Communicating:
- Non-Communicating
- Configuration:
- Downflow, Horizontal, Upflow
- Depth:
- 21-11/16
- Fan Speeds:
- 5
- Height:
- 42-1/2
- Horsepower:
- 1/5 hp
- Liquid Line (OD):
- 3/8
- MBH:
- 24
- Material:
- Steel
- Max CFM:
- 900
- Phase:
- Single Phase
- Power Source:
- Electric
- Proposition 65:
- WARNING:This product contains a chemical known to the State of California to cause cancer
- Refrigerant:
- R-410A
- Refrigeration Control Type:
- TXV
- Stages:
- Single
- Suction Line (OD):
- 3/4
- Tonnage:
- 2 Ton
- UL Listed:
- Yes
- UPC:
- 662021656842
- Volts:
- 208/240V
- Watts:
- 149
- Weight:
- 81
- Width:
- 17-1/2