24,000 BTU/h - N-Coil - Multipoise - Cased
Endeavor™ 24,000 BTU/h - N-Coil - Multipoise - Cased
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
Specifications
- A2L Compatible:
- No
- BTU:
- 24000
- Collection:
- Endeavor™
- Configuration:
- Multi-Position
- Depth:
- 21-11/16
- Height:
- 20
- Liquid Line (OD):
- 3/8
- MBH:
- 24
- Proposition 65:
- WARNING:This product contains a chemical known to the State of California to cause cancer
- Refrigerant:
- R-410A
- Refrigerant Control:
- TXV
- Suction Line (OD):
- 3/4
- Tonnage:
- 2 Ton
- UL Listed:
- Yes
- UPC:
- 662021585951
- Weight:
- 43
- Width:
- 17-1/2