24,000 BTU/h - N-Coil - Multipoise - Cased
Endeavor™ 24,000 BTU/h - N-Coil - Multipoise - Cased
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
Specifications
- Application:
- Residential
- BTU:
- 24000
- CEC Compliant:
- For Sale in CA
- Collection:
- Endeavor™
- Configuration:
- Multi-Position
- Depth:
- 21-11/16 in
- Height:
- 20 in
- Liquid Line (OD):
- 3/8 in
- MBH:
- 24
- Refrigerant:
- R-410A
- Refrigerant Control:
- TXV
- Suction Line (OD):
- 3/4 in
- Tonnage:
- 2 Ton
- UL Listed:
- Yes
- Weight:
- 43 lb
- Width:
- 17-1/2 in