3 Ton 16 SEER2 7.5 HSPF2 Heat Pump 208/230V Single Phase R-410A
Endeavor™ 3 Ton 16 SEER2 7.5 HSPF2 Heat Pump 208/230V Single Phase R-410A
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
- EcoNet® enabled: Automatic system configuration and optimization
- PlusOne® diagnostics & Bluetooth® connectivity: With the Friedrich® Contractor & EcoNet® apps, built-in technology makes advanced set-up, monitoring, troubleshooting, and repairing the product easier than ever before
- Brushless DC condenser motors (BLDC): Enhances reliability and allows for easier serviceability
- Swept wing fan technology: Features quieter operation and improved unit acoustics
- 7 mm condenser copper coil: Requires less refrigerant allowing for a smaller and lighter footprint while enhancing reliability
- Inverted reversing valve: Allows for faster heat transfer with gravity assist shifting and reduced joint stress for increased reliability
- PlusOne® expanded valve space: 3 in. - 4 in. - 5 in. service valve space-provides a minimum working area of 27-square inches for easier access
- PlusOne® triple service access: 15 in. wide, industry leading corner service access, two fastener, removable corner and individual louver panels-makes repairs easier and faster
Specifications
- A2L Compatible:
- No
- AMP:
- 13, 21, 68
- Application:
- Residential
- Auto Switching Heat:
- Yes
- BTU:
- 36000
- BTU Cooling Rating:
- 34200 Btu/h
- BTU Heat Rating:
- 34500 Btu/h
- CEC Compliant:
- For Sale in CA
- CFM:
- 1100
- Coil Type:
- Condenser
- Collection:
- Endeavor™
- Communicating:
- Communicating
- Compressor Stages:
- Three Stage
- Compressor Type:
- Rotary
- Decibel Rating (dB):
- 72.9 dB
- Depth:
- 33-3/4
- EER2:
- 9.8
- EER2 Range:
- 0 - 10.5
- Energy Star Compliant:
- No
- Factory Std. Refrigerant Charge:
- 135
- HSPF2:
- 7.5
- HSPF2 Range:
- 7.5 - 25.0
- Height:
- 35
- Horsepower:
- 1/5 hp
- Liquid Line (OD):
- 3/8
- MBH:
- 36
- Max CFM:
- 4560
- Max Fuse Size:
- 35
- Phase:
- Single Phase
- Power Source:
- Electric
- Proposition 65:
- WARNING:This product contains a chemical known to the State of California to cause cancer
- Refrigerant:
- R-410A
- Refrigeration Control Type:
- TXV
- SEER2:
- 16
- SEER2 Range:
- 15.2 - 40.0
- Sound Blanket:
- No
- Suction Line (OD):
- 3/4
- Tonnage:
- 3 Ton
- UL Listed:
- Yes
- UPC:
- 662021657740
- Volts:
- 208/230V
- Watts:
- 277
- Weight:
- 198
- Width:
- 33-3/4