3 Ton 18 SEER2 8.5 HSPF2 Heat Pump 208/230V Single Phase R-410A
Endeavor™ 3 Ton 18 SEER2 8.5 HSPF2 Heat Pump 208/230V Single Phase R-410A
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
- EcoNet® enabled: Automatic system configuration and optimization
- PlusOne® diagnostics & Bluetooth® connectivity: With the Friedrich® Contractor & EcoNet® apps, built-in technology makes advanced set-up, monitoring, troubleshooting, and repairing the product easier than ever before
- Features variable-speed operation from 40 to 100% capacity with the EcoNet® smart thermostat
- Offers overdrive capability up to 115% to maintain performance in extreme conditions
- Provides precise temperature control, advanced humidity control and greater efficiency
- Brushless DC condenser motors (BLDC): Enhances reliability and allows for easier serviceability
- Swept wing fan technology: Features quieter operation and improved unit acoustics
-
Green
Specifications
- A2L Compatible:
- No
- AMP:
- 24, 32, 50
- Application:
- Residential
- Auto Switching Heat:
- Yes
- BTU:
- 36000
- BTU Cooling Rating:
- 34200 Btu/h
- BTU Heat Rating:
- 32000 Btu/h
- CEC Compliant:
- For Sale in CA
- CFM:
- 1225
- Coil Type:
- Condenser
- Collection:
- Endeavor™
- Communicating:
- Communicating
- Compressor Stages:
- Variable Speed
- Compressor Type:
- Scroll
- Decibel Rating (dB):
- 70 dB
- Depth:
- 36-13/100
- EER2:
- 12.5
- EER2 Range:
- 11.7 - 23.0
- Energy Star Compliant:
- Yes
- Factory Std. Refrigerant Charge:
- 212
- HSPF2:
- 8.5
- HSPF2 Range:
- 7.5 - 25.0
- Height:
- 51-17/100
- Horsepower:
- 1/2 hp
- Liquid Line (OD):
- 3/8
- MBH:
- 36
- Max Fuse Size:
- 50
- Phase:
- Single Phase
- Power Source:
- Electric
- Proposition 65:
- WARNING:This product contains a chemical known to the State of California to cause cancer
- Refrigerant:
- R-410A
- Refrigeration Control Type:
- TXV
- SEER2:
- 18
- SEER2 Range:
- 15.2 - 40.0
- Sound Blanket:
- Yes
- Suction Line (OD):
- 3/4
- Tonnage:
- 3 Ton
- UL Listed:
- Yes
- UPC:
- 662021657801
- Volts:
- 208/230V
- Weight:
- 298
- Width:
- 36-13/100