3 Ton Downflow, Horizontal and Upflow ECM Constant Torque Air Handler
Endeavor™ 3 Ton Downflow, Horizontal and Upflow ECM Constant Torque Air Handler
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
- Quiet operation: Provided by a cabinet construction with 1.0 inch of foil faced insulation for quieter sound characteristics
- Aluminum indoor coil design: Constructed of aluminum fins bonded to internally grooved aluminum tubing and are more corrosion resistant
- Versatile 4-way convertible compact design: Allow for upflow, downflow, horizontal left and right applications even in the smallest of spaces
- Rugged steel, compact cabinet construction: Designed for added strength and versatility
- Field installed auxiliary heater kits: Provided exact heat for indoor comfort and include circuit breakers which meet UL and cUL requirements for service disconnect
- Less than 2% cabinet air leakage at 1-inch H2O: When tested in accordance with ASHRAE Standard 193
Specifications
- A2L Compatible:
- No
- AMP:
- 3
- BTU:
- 36000
- BTU Cooling Rating:
- 36000 Btu/h
- Blower Type:
- ECM Constant Torque
- CFM:
- 1200
- Coil Type:
- N
- Collection:
- Endeavor™
- Communicating:
- Non-Communicating
- Configuration:
- Downflow, Horizontal, Upflow
- Depth:
- 21-11/16
- Fan Speeds:
- 5
- Height:
- 42-1/2
- Horsepower:
- 1/2 hp
- Liquid Line (OD):
- 3/8
- MBH:
- 36
- Material:
- Steel
- Max CFM:
- 1350
- Phase:
- Single Phase
- Power Source:
- Electric
- Proposition 65:
- WARNING:This product contains a chemical known to the State of California to cause cancer
- Refrigerant:
- R-410A
- Refrigeration Control Type:
- TEV
- Stages:
- Two
- Suction Line (OD):
- 3/4
- Tonnage:
- 3 Ton
- UL Listed:
- Yes
- UPC:
- 662021656231
- Volts:
- 208/240V
- Watts:
- 373
- Weight:
- 96
- Width:
- 17-1/2