This product requires certification to purchase.

3 Ton Downflow, Horizontal and Upflow PSC Air Handler

Friedrich Air Conditioning

Endeavor™ 3 Ton Downflow, Horizontal and Upflow PSC Air Handler

  • Fast #
  • Part #FRH1PZ3617STANNJ
  • Item #10209187
  • Manufacturer Part #FRH1PZ3617STANNJ
4.3 out of 5 Customer Rating
Brand image
Friedrich Air Conditioning

Endeavor™ 3 Ton Downflow, Horizontal and Upflow PSC Air Handler

  • Fast #
  • Part #FRH1PZ3617STANNJ
  • Item #10209187
  • Manufacturer Part #FRH1PZ3617STANNJ
4.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.

Product Details

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • Versatile 4-way convertible design for upflow, downflow, horizontal left and horizontal right applications
  • Factory-installed indoor coil
  • Sturdy cabinet construction with 1.0 inch [25.4 mm] of foil faced insulation for excellent sound and insulating characteristics
  • Field-installed auxiliary electric heater kits provide exact heat for indoor comfort. Kits include circuit breakers which meet U.L. and cUL requirements for service disconnect
  • 1-1/2 ton [5.3 kW] through 5 ton [17.6 kW] models are between 42-1/2 to 55-1/2 inches [1080 to 1410 mm] tall and 22 inches [559 mm] deep
  • All models meet or exceed 330 to 400 CFM [156 to 189 L/s] per ton at .3 inches [.7 kPa] of external static pressure
  • Enhanced airflow up to .7" external static pressure
  • Evaporator is constructed of aluminum fins bonded to internally grooved aluminum tubing
  • Cabinet air leakage less than 2% at 1 inch H2O when tested in accordance with ASHRAE Standard 193
  • Requires Certification

Specifications

A2L Compatible:
No
AMP:
4
BTU:
36000
BTU Cooling Rating:
36000 Btu/h
Blower Type:
PSC
CFM:
1200
Coil Type:
N
Collection:
Endeavor™
Communicating:
Non-Communicating
Configuration:
Downflow, Horizontal, Upflow
Depth:
21-11/16
Fan Speeds:
5
Height:
42-1/2
Horsepower:
1/3 hp
Liquid Line (OD):
3/8
MBH:
36
Material:
Steel
Max CFM:
1350
Phase:
Single Phase
Power Source:
Electric
Proposition 65:
WARNING:This product contains a chemical known to the State of California to cause cancer
Refrigerant:
R-410A
Refrigeration Control Type:
TXV
Stages:
Single
Suction Line (OD):
3/4
Tonnage:
3 Ton
UL Listed:
Yes
UPC:
662021656255
Volts:
208/240V
Watts:
249
Weight:
90
Width:
17-1/2