4 Ton Downflow, Horizontal and Upflow ECM Constant Torque Air Handler
Endeavor™ 4 Ton Downflow, Horizontal and Upflow ECM Constant Torque Air Handler
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
- Constant CFM motor: When paired with the EcoNet® smart thermostat, the motor gradually auto-adjusts from low capacity to 100% of capacity to meet comfort requirements - allowing for ultimate humidity control, quieter sounds levels and year-round energy savings
- PlusOne® diagnostics - easy & quick diagnostics & ongoing monitoring with Bluetooth® technology & EcoNet®: With the Friedrich® contractor & EcoNet® apps, built-in technology makes monitoring, troubleshooting and repairing the product easier than ever before
- No dip switches = fast seamless final installation: The Friedrich Endeavor™ Line, with Friedrich contractor app based commissioning via Bluetooth® technology, features up to 54% faster installation over other residential HVAC brands
- Aluminum indoor coil design: Are constructed of aluminum fins bonded to internally grooved aluminum tubing and are more corrosion resistant
- Versatile 4-way convertible compact design: Allow for upflow, downflow, horizontal left and right applications even in the smallest of spaces
- Rugged steel, compact cabinet construction: Designed for added strength and versatility
- Field installed auxiliary heater kits: Provided exact heat for indoor comfort and include circuit breakers which meet UL and cUL requirements for service disconnect
- Less than 2% cabinet air leakage at 1-inch H2O: When tested in accordance with ASHRAE Standard 193
Specifications
- A2L Compatible:
- No
- AMP:
- 7
- BTU:
- 48000
- BTU Cooling Rating:
- 48000 Btu/h
- Blower Type:
- ECM Constant Torque
- CFM:
- 650 ft3/min
- Coil Type:
- N
- Collection:
- Endeavor™
- Communicating:
- Communicating
- Configuration:
- Downflow, Horizontal, Upflow
- Depth:
- 21-11/16 in
- Height:
- 50-1/2 in
- Horsepower:
- 3/4 hp
- Liquid Line (OD):
- 3/8 in
- MBH:
- 48
- Material:
- Steel
- Max CFM:
- 1450 cfm
- Phase:
- Single Phase
- Power Source:
- Electric
- Proposition 65:
- WARNING:This product contains a chemical known to the State of California to cause cancer
- Refrigerant:
- R-410A
- Refrigeration Control Type:
- TXV
- Stages:
- Three
- Suction Line (OD):
- 7/8 in
- Tonnage:
- 4 Ton
- UL Listed:
- Yes
- UPC:
- 662021656378
- Volts:
- 208/240V
- Watts:
- 559 W
- Weight:
- 129 lb
- Width:
- 21 in