5 Ton 18 SEER2 8.5 HSPF2 Heat Pump 208/230V Single Phase R-410A
Endeavor™ 5 Ton 18 SEER2 8.5 HSPF2 Heat Pump 208/230V Single Phase R-410A
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
- EcoNet® enabled: Automatic system configuration and optimization
- PlusOne® diagnostics & Bluetooth® connectivity: With the Friedrich® Contractor & EcoNet® apps, built-in technology makes advanced set-up, monitoring, troubleshooting, and repairing the product easier than ever before
- Features variable-speed operation from 40 to 100% capacity with the EcoNet® smart thermostat
- Offers overdrive capability up to 115% to maintain performance in extreme conditions
- Provides precise temperature control, advanced humidity control and greater efficiency
- Brushless DC condenser motors (BLDC): Enhances reliability and allows for easier serviceability
- Swept wing fan technology: Features quieter operation and improved unit acoustics
-
Green
Specifications
- A2L Compatible:
- No
- AMP:
- 31.7, 42, 50
- Application:
- Residential
- Auto Switching Heat:
- Yes
- BTU:
- 60000
- BTU Cooling Rating:
- 53000 Btu/h
- BTU Heat Rating:
- 48500 Btu/h
- CEC Compliant:
- For Sale in CA
- CFM:
- 1685 ft3/min
- Coil Type:
- Condenser
- Collection:
- Endeavor™
- Communicating:
- Communicating
- Compressor Stages:
- Variable Speed
- Compressor Type:
- Scroll
- Decibel Rating (dB):
- 73 dB
- Depth:
- 36-13/100 in
- EER2:
- 10.5
- Energy Star Compliant:
- Yes
- Factory Std. Refrigerant Charge:
- 252 oz
- HSPF2:
- 8.5
- Height:
- 51-17/100 in
- Horsepower:
- 1/2 hp
- Liquid Line (OD):
- 3/8 in
- MBH:
- 60
- Max Fuse Size:
- 60
- Phase:
- Single Phase
- Power Source:
- Electric
- Proposition 65:
- WARNING:This product contains a chemical known to the State of California to cause cancer
- Refrigerant:
- R-410A
- Refrigeration Control Type:
- TXV
- SEER2:
- 18.0
- Sound Blanket:
- Yes
- Suction Line (OD):
- 7/8 in
- Tonnage:
- 5 Ton
- UL Listed:
- Yes
- UPC:
- 662021657894
- Volts:
- 208/230V
- Weight:
- 301 lb
- Width:
- 36-13/100 in