This product requires certification to purchase.

80% AFUE - 75k BTU -Upflow;Horizontal - Gas Furnace - 21"

Friedrich Air Conditioning

Endeavor™ 80% AFUE - 75k BTU -Upflow;Horizontal - Gas Furnace - 21"

  • Fast #
  • Part #FR801T0754A21UHSNA
  • Item #10208883
  • Manufacturer Part #FR801T0754A21UHSNAP
3.5 out of 5 Customer Rating
Brand image
Friedrich Air Conditioning

Endeavor™ 80% AFUE - 75k BTU -Upflow;Horizontal - Gas Furnace - 21"

  • Fast #
  • Part #FR801T0754A21UHSNA
  • Item #10208883
  • Manufacturer Part #FR801T0754A21UHSNAP
3.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Log in or Create an Account to see product availability.

Product Details

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • Requires Certification

Specifications

A2L Compatible:
Contingent
AFUE:
80.00 %
AMP:
9
ANSI:
Z223.1
BTU:
75000
BTU Heat Rating:
60000 Btu/h
Blower Type:
Direct Drive
CEC Compliant:
For Sale in CA
CFM:
1308 ft3/min
Collection:
Endeavor™
Communicating:
Non-Communicating
Condensing:
No
Configuration:
Upflow, Horizontal
Depth:
29-19/32 in
Fan Speeds:
5
Flue Size:
6
Fuel Type:
Propane
Gas Valve Stages:
Single-Stage
Heat Exchanger Type:
Aluminized Steel
Height:
34 in
Horsepower:
3/4 hp
Ignition System:
Direct Spark Ignition
Input (MBH):
75
Length:
29-19/32 in
MBH:
60
Max Fuse Size:
15
Phase:
Single Phase
Power Source:
Gas
Proposition 65:
WARNING:This product contains a chemical known to the State of California to cause cancer
Refrigerant:
R-410A;R-454B
Tonnage:
4 Ton
UL Listed:
Yes
UPC:
662021670930
Volts:
115V
Watts:
560 W
Weight:
135 lb
Width:
21 in