This product requires certification to purchase.

95% AFUE - 98k -Multi-Position - Gas Furnace - 21"

Friedrich Air Conditioning

Endeavor™ 95% AFUE - 98k -Multi-Position - Gas Furnace - 21"

  • Fast #
  • Part #FR951T1005A21M4SNA
  • Item #10208966
  • Manufacturer Part #FR951T1005A21M4SNAP
5 out of 5 Customer Rating
Brand image
Friedrich Air Conditioning

Endeavor™ 95% AFUE - 98k -Multi-Position - Gas Furnace - 21"

  • Fast #
  • Part #FR951T1005A21M4SNA
  • Item #10208966
  • Manufacturer Part #FR951T1005A21M4SNAP
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • Requires Certification
Dimensions & Measurements
CFM
1481 ft3/min
Depth
29-5/8 in
Height
34 in
Length
29-5/8 in
Tonnage
5 Ton
Weight
155 lb
Width
21 in
Characteristics & Features
A2L Compatible
Contingent
AFUE
95 %
Blower Type
Direct Drive
Collection
Endeavor™
Communicating
Non-Communicating
Configuration
Multi-Position
Gas Valve Stages
Single-Stage
Heat Exchanger Type
Aluminized Steel
Proposition 65
WARNING: This product contains a chemical known to the State of California to cause cancer
Refrigerant
R-410A, R-454B
Vent Type
B-Vent/L-Vent
Electrical & Operational Information
AMP
15
BTU
98000
BTU Heat Rating
93100 Btu/h
Condensing
No
Fan Speeds
5
Fuel Type
Propane
Horsepower
1 hp
Ignition System
Direct Spark Ignition
Input (MBH)
98
Max Fuse Size
20
MBH
93.1
Phase
Single Phase
Power Source
Gas
Volts
115V
Watts
746 W
Warranty & Product Information
ANSI
Z223.1
CEC Compliant
For Sale in CA
UL Listed
Yes
UPC
662021669941