This product requires certification to purchase.

98% AFUE - 112k -Upflow - Gas Furnace - 24-1/2"

Friedrich Air Conditioning

Endeavor™ 98% AFUE - 112k -Upflow - Gas Furnace - 24-1/2"

  • Fast #
  • Part #FR98MV1155A24UPSGA
  • Item #10208994
  • Manufacturer Part #FR98MV1155A24UPSGAP
3.8 out of 5 Customer Rating
Brand image
Friedrich Air Conditioning

Endeavor™ 98% AFUE - 112k -Upflow - Gas Furnace - 24-1/2"

  • Fast #
  • Part #FR98MV1155A24UPSGA
  • Item #10208994
  • Manufacturer Part #FR98MV1155A24UPSGAP
3.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • Requires Certification

Specifications

A2L Compatible:
Contingent
AFUE:
98.00 %
AMP:
12
ANSI:
Z223.1
BTU:
112000
BTU Heat Rating:
110000 Btu/h
Blower Type:
Direct Drive
CEC Compliant:
For Sale in CA
CFM:
1629 ft3/min
Collection:
Endeavor™
Communicating:
Communicating
Condensing:
No
Configuration:
Upflow
Depth:
29-5/8 in
Fan Speeds:
5
Fuel Type:
Propane
Gas Valve Stages:
Variable (Modulating)
Heat Exchanger Type:
Aluminized Steel
Height:
34 in
Horsepower:
3/4 hp
Ignition System:
Direct Spark Ignition
Input (MBH):
112
Length:
29-5/8 in
MBH:
110
Max Fuse Size:
20
Phase:
Single Phase
Power Source:
Gas
Proposition 65:
WARNING:This product contains a chemical known to the State of California to cause cancer
Refrigerant:
R-410A;R-454B
Tonnage:
5 Ton
UL Listed:
Yes
UPC:
662021670121
Vent Type:
B-Vent/L-Vent
Volts:
115V
Watts:
559 W
Weight:
165 lb
Width:
24-1/2 in