2 Ton up to 18 SEER2 - Air Conditioner - R-410A
Endeavor™ 2 Ton up to 18 SEER2 - Air Conditioner - R-410A
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in NC
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in NC
Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
Specifications
- A2L Compatible:
- No
- AMP:
- 21
- BTU:
- 24000
- BTU Cooling Rating:
- 22400 Btu/h
- CEC Compliant:
- For Sale in CA
- CFM:
- 3330 ft3/min
- Collection:
- Endeavor™
- Communicating:
- Communicating
- Compressor Stages:
- Single Stage
- Decibel Rating (dB):
- 68
- Depth:
- 33-3/4 in
- EER2:
- 10.5
- ETL Listed:
- No
- Energy Star Compliant:
- Yes
- Factory Std. Refrigerant Charge:
- 210 oz
- Height:
- 39 in
- Horsepower:
- 1/5 hp
- Length:
- 33-3/4 in
- Liquid Line (OD):
- 3/8 in
- MBH:
- 24
- Max CFM:
- 3330 cfm
- Max Fuse Size:
- 35
- Phase:
- Single Phase
- Power Source:
- Electric
- Proposition 65:
- WARNING:This product contains a chemical known to the State of California to cause cancer
- RPM:
- 772
- Refrigerant:
- R-410A
- Refrigerant Control:
- TXV
- Refrigeration Control Type:
- TXV
- Sound Blanket:
- Yes
- Suction Line (OD):
- 3/4 in
- Tonnage:
- 2 Ton
- UL Listed:
- Yes
- UPC:
- 662021655746
- Volts:
- 208/230V
- Watts:
- 83 W
- Weight:
- 214 lb
- Width:
- 33-3/4 in