2 Ton - 15.2 SEER2 EcoNet® Enabled 3+ Speed iM Air Conditioner - R-410A - 208/230/1
Endeavor™ 2 Ton - 15.2 SEER2 EcoNet® Enabled 3+ Speed iM Air Conditioner - R-410A - 208/230/1
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in AL
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in AL
Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
Specifications
- A2L Compatible:
- No
- AMP:
- 12
- BTU:
- 24000
- BTU Cooling Rating:
- 22800 Btu/h
- CEC Compliant:
- For Sale in CA
- CFM:
- 2908 ft3/min
- Collection:
- Endeavor™
- Communicating:
- Non-Communicating
- Compressor Stages:
- Single Stage
- Decibel Rating (dB):
- 71.7 dB
- Depth:
- 29-543/1000 in
- EER2:
- 9.8
- ETL Listed:
- No
- Energy Star Compliant:
- Yes
- Factory Std. Refrigerant Charge:
- 91 oz
- Height:
- 27-17/100 in
- Horsepower:
- 1/5 hp
- Length:
- 29-543/1000 in
- Liquid Line (OD):
- 3/8 in
- MBH:
- 24
- Max CFM:
- 2908 cfm
- Max Fuse Size:
- 20
- Phase:
- Single Phase
- Power Source:
- Electric
- Proposition 65:
- WARNING:This product contains a chemical known to the State of California to cause cancer
- RPM:
- 1075
- Refrigerant:
- R-410A
- Refrigerant Control:
- TXV
- Refrigeration Control Type:
- TXV
- SEER2:
- 15.2
- Sound Blanket:
- Yes
- Suction Line (OD):
- 3/4 in
- Tonnage:
- 2 Ton
- UL Listed:
- Yes
- UPC:
- 662021655616
- Volts:
- 208/230V
- Watts:
- 170 W
- Width:
- 29-543/1000 in