iR Packaged Dedicated Horizontal Heat Pump - 42,000 BTU - 15 kW Electric Heat
Endeavor™ iR Packaged Dedicated Horizontal Heat Pump - 42,000 BTU - 15 kW Electric Heat
Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
Specifications
- A2L Compatible:
- No
- AMP:
- 28
- Application:
- Residential
- BTU:
- 42000
- BTU Cooling Rating:
- 40000 Btu/h
- BTU Heat Rating:
- 37400 Btu/h
- CEC Compliant:
- For Sale in CA
- Collection:
- Endeavor™
- Compressor Stages:
- Single Stage
- Compressor Type:
- Scroll
- Decibel Rating (dB):
- 80 dB
- Depth:
- 33
- EER2:
- 10.6
- EER2 Range:
- 10.6 - 11.1
- Factory Std. Refrigerant Charge:
- 202.4
- HSPF2:
- 6.7
- HSPF2 Range:
- 6.7 - 7.4
- Height:
- 37-1/8
- Horsepower:
- 1/3 hp;3/4 hp
- Length:
- 33
- MBH:
- 42
- Max CFM:
- 4000
- Max Fuse Size:
- 40
- Phase:
- Single Phase
- Power Source:
- Electric
- Proposition 65:
- WARNING:This product contains a chemical known to the State of California to cause cancer
- Refrigerant:
- R-410A
- Refrigeration Control Type:
- TXV
- SEER2:
- 13.4
- SEER2 Range:
- 13.4 - 13.7
- Tonnage:
- 3.5 Ton
- Type:
- FRHPBZR042AJT151NA
- UL Listed:
- Yes
- UPC:
- 662021637063
- Volts:
- 208/230V
- Weight:
- 400
- Width:
- 59