This product requires certification to purchase.

2.5 Ton - Up to 15.2 SEER2/7.8 HSPF2 - Two-Stage Heat Pump - R-454B - 208-230/1

Friedrich Air Conditioning

Endeavor® Line 2.5 Ton - Up to 15.2 SEER2/7.8 HSPF2 - Two-Stage Heat Pump - R-454B - 208-230/1

  • Fast #
  • Part #FRP14AY30AJ2NA
  • Item #10430004
  • Manufacturer Part #RP14AY30AJ2NA
3.7 out of 5 Customer Rating
Brand image
Friedrich Air Conditioning

Endeavor® Line 2.5 Ton - Up to 15.2 SEER2/7.8 HSPF2 - Two-Stage Heat Pump - R-454B - 208-230/1

  • Fast #
  • Part #FRP14AY30AJ2NA
  • Item #10430004
  • Manufacturer Part #RP14AY30AJ2NA
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.

Product Details

Product Details

  • A2L Compatible
  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • Requires Certification
  • A2L Compatible

Documents


Specifications

A2L Compatible:
Yes
AMP:
20
Application:
Residential
BTU:
30000
BTU Cooling Rating:
28600 Btu/h
BTU Heat Rating:
28000 Btu/h
CFM:
3391 ft3/min
Collection:
Endeavor® Line
Communicating:
Non-Communicating
Compressor Stages:
Two Stage
Compressor Type:
Scroll
Decibel Rating (dB):
72 dB
Depth:
33-3/4 in
EER2:
9.0
Factory Std. Refrigerant Charge:
99 oz
HSPF2:
7.5
Height:
27 in
Horsepower:
1/5 hp
Liquid Line (OD):
3/8 in
MBH:
30
Max Fuse Size:
30
Phase:
Single Phase
Power Source:
Electric
Refrigerant:
R-454B
Refrigeration Control Type:
TXV
SEER2:
14.3
Suction Line (OD):
3/4 in
Tonnage:
2.5 Ton
UL Listed:
Yes
Volts:
208/230V
Watts:
175 W
Weight:
189 lb
Width:
33-3/4 in