This product requires certification to purchase.

3 Ton - Constant Torque - Multipoise Air Handler - Standard Efficiency - 21" N Coil - R-454B - 208-240V

Friedrich Air Conditioning

Endeavor® Line 3 Ton - Constant Torque - Multipoise Air Handler - Standard Efficiency - 21" N Coil - R-454B - 208-240V

  • Fast #
  • Part #FRH2TY3621STANNJ
  • Item #10429957
  • Manufacturer Part #FRH2TY3621STANNJ
4.2 out of 5 Customer Rating
Brand image
Friedrich Air Conditioning

Endeavor® Line 3 Ton - Constant Torque - Multipoise Air Handler - Standard Efficiency - 21" N Coil - R-454B - 208-240V

  • Fast #
  • Part #FRH2TY3621STANNJ
  • Item #10429957
  • Manufacturer Part #FRH2TY3621STANNJ
4.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.

Product Details

Product Details

  • A2L Compatible
  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • Requires Certification
  • A2L Compatible

Documents


Specifications

A2L Compatible:
Yes
AMP:
3
BTU:
36000
BTU Cooling Rating:
36000 Btu/h
Blower Type:
5 Speed
CFM:
700
Collection:
Endeavor® Line
Communicating:
Non-Communicating
Configuration:
Multi-Position
Depth:
21-11/16
Fan Speeds:
5
Height:
42-1/2
Horsepower:
1/3 hp
Liquid Line (OD):
3/8
Phase:
Single Phase
Power Source:
Electric
Refrigerant:
R-454B
Refrigerant Control:
TXV
Stages:
Two
Suction Line (OD):
3/4
Tonnage:
3 Ton
UL Listed:
Yes
UPC:
662021700262
Volts:
208/240V
Watts:
249
Weight:
111
Width:
21