5 Ton - 17 SEER2 - 8.5 HSPF2 - Variable Speed - Heat Pump - 208/230V - Single Phase - R-410A
Endeavor™ Line 5 Ton - 17 SEER2 - 8.5 HSPF2 - Variable Speed - Heat Pump - 208/230V - Single Phase - R-410A
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
Documents
Specifications
- A2L Compatible:
- No
- AMP:
- 41
- Application:
- Residential
- BTU:
- 60000
- BTU Cooling Rating:
- 53000
- BTU Heat Rating:
- 53000
- CFM:
- 5600 ft3/min
- Collection:
- Endeavor™ Line
- Compressor Stages:
- Variable Speed
- Compressor Type:
- Variable Speed
- Decibel Rating (dB):
- 73 dB
- Depth:
- 40-4/25 in
- Height:
- 57-4/5 in
- Horsepower:
- 1/3 hp
- Liquid Line (OD):
- 3/8 in
- Max Fuse Size:
- 45
- Phase:
- Single Phase
- Power Source:
- Electric
- Refrigerant:
- R-410A
- SEER2:
- 17.0
- Suction Line (OD):
- 7/8 in
- Tonnage:
- 5 Ton
- UPC:
- 662021680533
- Volts:
- 208/230V
- Watts:
- 365 W
- Weight:
- 356 lb
- Width:
- 16-19/50 in