This product requires certification to purchase.

5 Ton - Multi-Position - Standard Efficiency Cased Coil - TXV - 24.5" W

Friedrich Air Conditioning

Endeavor® Line 5 Ton - Multi-Position - Standard Efficiency Cased Coil - TXV - 24.5" W

  • Fast #
  • Part #FTCFY6024STANMC
  • Item #10456853
  • Manufacturer Part #TCFY6024STANMC
5 out of 5 Customer Rating
Brand image
Friedrich Air Conditioning

Endeavor® Line 5 Ton - Multi-Position - Standard Efficiency Cased Coil - TXV - 24.5" W

  • Fast #
  • Part #FTCFY6024STANMC
  • Item #10456853
  • Manufacturer Part #TCFY6024STANMC
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 8
Log in or Create an Account to see product availability.

Product Details

Product Details

  • A2L Compatible
  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • Requires Certification
  • A2L Compatible


Specifications

A2L Compatible:
Yes
BTU:
60000
BTU Cooling Rating:
60000 Btu/h
CFM:
1600 ft3/min
Casing:
Cased
Coil Type:
Evaporator
Collection:
Endeavor® Line
Configuration:
Multi-Position
Height:
32-1/2 in
Indoor Outdoor:
Indoor
Length:
21-11/16 in
Liquid Line (OD):
3/8 in
MBH:
60
Material:
Aluminum
Phase:
Single Phase
Refrigerant:
R-454B
Refrigeration Control Type:
TXV
Suction Line (OD):
7/8 in
Tonnage:
5 Ton
UL Listed:
Yes
UPC:
662021710612
Weight:
100 lb
Width:
24-1/2 in