2.5 Ton 14.3 SEER2 Air Conditioner 208/230V Single Phase R-410A
Endeavor™ Line F-Series 2.5 Ton 14.3 SEER2 Air Conditioner 208/230V Single Phase R-410A
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
- Lighter footprint & less environmental impact from new 7 mm condenser coil: Provided by a decrease in refrigerant requirements and an overall weight reduction
- Efficient cooling: Up to 16 SEER2/13 EER2
- PlusOne® expanded value space: 3 in - 4 in - 5 in. Service valve space - provides a minimum working area of 27-square inches for easier access
- PlusOne® triple service access: 15 in. wide, industry leading corner service access - makes repairs easier and faster. The two fastener, removable corner allows optimal access to internal unit components. Individual louver panels come out once fastener is removed, for faster coil cleaning and easier cabinet reassembly
- System matching simplicity: Matches to all tiers of gas furnaces
- Modern cabinet aesthetics: High curb appeal with visually appealing design
- Curved louver panels: Provide ultimate coil protection, enhance cabinet strength, and increased cabinet rigidity
- Diagnostic service window: With two-fastener opening - provides access to the high and low pressure
- External gauge port access: Allows easy connection of "low-loss" gauge ports
-
Green
Specifications
- A2L Compatible:
- No
- AMP:
- 0.8, 1.7, 14, 19, 30, 68
- BTU:
- 30000
- BTU Cooling Rating:
- 28600 Btu/h
- CEC Compliant:
- For Sale in CA
- CFM:
- 2830
- Collection:
- Endeavor™ Line F-Series
- Communicating:
- Non-Communicating
- Compressor Stages:
- Single Stage
- Compressor Type:
- Scroll
- Decibel Rating (dB):
- 70.8 dB
- EER2:
- 11.7
- EER2 Range:
- 11.7 - 23.0
- ETL Listed:
- No
- Factory Std. Refrigerant Charge:
- 12
- Height:
- 27
- Horsepower:
- 1/6 hp
- Length:
- 33-3/4
- Liquid Line (OD):
- 3/8
- MBH:
- 30
- Max Fuse Size:
- 19
- Phase:
- Single Phase
- Power Source:
- Electric
- Proposition 65:
- WARNING:This product contains a chemical known to the State of California to cause cancer
- RPM:
- 825
- Refrigerant:
- R-410A
- Refrigeration Control Type:
- TXV
- SEER2:
- 14.3
- SEER2 Range:
- 14.3 - 15.1
- Sound Blanket:
- No
- Suction Line (OD):
- 3/4
- Tonnage:
- 2.5 Ton
- UL Listed:
- Yes
- UPC:
- 662021655388
- Volts:
- 208/230V
- Watts:
- 165
- Weight:
- 190
- Width:
- 33-3/4