This product requires certification to purchase.

5 Ton 13.4 SEER2 Air Conditioner 208/230V Single Phase R-410A

Friedrich Air Conditioning

Endeavor™ Line F-Series 5 Ton 13.4 SEER2 Air Conditioner 208/230V Single Phase R-410A

  • Fast #
  • Part #FRA13NZ60AJ1NA
  • Item #10209015
  • Manufacturer Part #FRA13NZ60AJ1NA
3.3 out of 5 Customer Rating
Brand image
Friedrich Air Conditioning

Endeavor™ Line F-Series 5 Ton 13.4 SEER2 Air Conditioner 208/230V Single Phase R-410A

  • Fast #
  • Part #FRA13NZ60AJ1NA
  • Item #10209015
  • Manufacturer Part #FRA13NZ60AJ1NA
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.

Product Details

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • Peace of mind performance: Relax, you're covered by some of the best warranties in the industry - up to 10 year limited parts + limited lifetime heat exchanger + 10 year conditional unit replacement
  • Energy efficient savings: Higher AFUE ratings mean more energy savings, and many Endeavor models earn Energy Star® certification and utility service rebates
  • Smart controls: The latest in sensor technology and the EcoNet® monitoring system allow on-the-go control and receipt of system alerts by the homeowner via the EcoNet smart thermostat and EcoNet app
  • Quiet operation: Our furnaces are designed with sound-dampening features such as insulated cabinets, solid bottoms and innovative airflow technologies
  • Simplified install & service with Bluetooth® technology: Built-in Bluetooth connectivity makes it faster and easier for your contractor to install and service your new system
  • Requires Certification
  • Green


Specifications

A2L Compatible:
No
AMP:
34
BTU:
60000
BTU Cooling Rating:
55500 Btu/h
CEC Compliant:
For Sale in CA
CFM:
4189
Collection:
Endeavor™ Line F-Series
Communicating:
Non-Communicating
Compressor Stages:
Single Stage
Compressor Type:
Scroll
Decibel Rating (dB):
76 dB
Depth:
35-3/4
EER2:
9
EER2 Range:
0 - 10.5
ETL Listed:
No
Factory Std. Refrigerant Charge:
186
Height:
45
Horsepower:
1/5 hp
Length:
35-3/4
Liquid Line (OD):
3/8
MBH:
60
Max Fuse Size:
50
Phase:
Single Phase
Power Source:
Electric
Proposition 65:
WARNING:This product contains a chemical known to the State of California to cause cancer
RPM:
850
Refrigerant:
R-410A
Refrigerant Control:
TXV
Refrigeration Control Type:
TXV
SEER2:
13.4
SEER2 Range:
13.4 - 13.7
Sound Blanket:
No
Suction Line (OD):
7/8
Tonnage:
5 Ton
UL Listed:
Yes
UPC:
662021655685
Volts:
208/230V
Watts:
204
Weight:
272
Width:
35-3/4