80.00% AFUE 125000 BTU Horizontal and Upflow Direct Drive Single-Stage Furnace
Endeavor™ Line F-Series 80.00% AFUE 125000 BTU Horizontal and Upflow Direct Drive Single-Stage Furnace
Package Quantity Info:
Each: 1Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
- PlusOne® diagnostics: Industry-first, 7-segment LED for quick & easy service
- PlusOne® ignition system: Proven direct spark ignition (DSI) for reliability and longevity
- Low profile, 34-inch cabinet: Makes our furnaces ideal for space-constrained installations
- Hemmed cabinet & door edges and quarter-turn door fasteners (upflow/horizontal only): Allows for safe, toolless access and serviceability
- Removable heat exchanger: Improves serviceability. Aluminized steel construction provides maximum corrosion resistance and thermal fatigue reliability
Specifications
- A2L Compatible:
- Contingent
- AFUE:
- 80.00 %
- AMP:
- 10, 9.6
- ANSI:
- ANSI Z223.1
- BTU:
- 125000
- BTU Heat Rating:
- 100000 Btu/h
- Blower Type:
- Direct Drive
- CEC Compliant:
- For Sale in CA
- CFM:
- 1934 ft3/min
- Collection:
- Endeavor™ Line F-Series
- Communicating:
- Non-Communicating
- Condensing:
- No
- Configuration:
- Horizontal, Upflow
- Depth:
- 29-19/32 in
- Fan Speeds:
- 5
- Flue Size:
- 6
- Fuel Type:
- Propane
- Gas Valve Stages:
- Single-Stage
- Heat Exchanger Type:
- Aluminized Steel
- Height:
- 34 in
- Horsepower:
- 3/4 hp
- Ignition System:
- Direct Spark Ignition
- Length:
- 29-19/32 in
- MBH:
- 125
- Max Fuse Size:
- 15
- Phase:
- Single Phase
- Power Source:
- Gas
- Proposition 65:
- WARNING:This product contains a chemical known to the State of California to cause cancer
- Refrigerant:
- R-410A;R-454B
- Temperature Range:
- 35 to 65 Deg F (19.4 to 36.1 Deg C)
- Tonnage:
- 10.5 Ton
- UL Listed:
- Yes
- Volts:
- 115V
- Watts:
- 560 W
- Weight:
- 143.5 lb
- Width:
- 24-1/2 in