4 Ton 16.0 SEER2 Air Conditioner 208/230V Single Phase R-410A
Endeavor™ Line F-Series Plus 4 Ton 16.0 SEER2 Air Conditioner 208/230V Single Phase R-410A
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
- EcoNet® enabled: Automatic system configuration and optimization
- PlusOne® diagnostics & Bluetooth® 1 connectivity: With the Friedrich® contractor & EcoNet® apps, built-in technology makes advanced set-up, monitoring, troubleshooting and repairing the product easier than ever before
- PlusOne® variable speed twin rotary compressor & inverter drive: Features inverter operation from 40 to 100% capacity with the EcoNet® smart thermostat
- 3-speed operation when installed with a 24V two-stage thermostat
- Provides precise temperature control: Advanced humidity control and greater efficiency
- Brushless DC condenser motors (BLDC): Enhances reliability and allows for easier serviceability
- Swept wing fan technology: Features quieter operation and improved unit acoustics
- 7 mm condenser copper coil: Requires less refrigerant allowing for a smaller and lighter footprint while enhancing reliability
- PlusOne® expanded value space: 3 in - 4 in - 5 in. Service valve space - provides a minimum working area of 27-square inches for easier access
-
Green
Specifications
- A2L Compatible:
- No
- AMP:
- 20, 25, 40, 96
- BTU:
- 48000
- BTU Cooling Rating:
- 45500 Btu/h
- CEC Compliant:
- For Sale in CA
- CFM:
- 4508
- Collection:
- Endeavor™ Line F-Series Plus
- Communicating:
- Communicating
- Compressor Stages:
- Single Stage
- Compressor Type:
- Rotary
- Decibel Rating (dB):
- 76.2 dB
- EER2:
- 10.5
- EER2 Range:
- 0 - 10.5
- ETL Listed:
- No
- Energy Star Compliant:
- Yes
- Factory Std. Refrigerant Charge:
- 130
- Height:
- 31
- Horsepower:
- 1/3 hp
- Length:
- 33-3/4
- Liquid Line (OD):
- 3/8
- MBH:
- 48
- Max Fuse Size:
- 40
- Phase:
- Single Phase
- Power Source:
- Electric
- Proposition 65:
- WARNING:This product contains a chemical known to the State of California to cause cancer
- RPM:
- 1075
- Refrigerant:
- R-410A
- Refrigeration Control Type:
- TXV
- SEER2:
- 16
- SEER2 Range:
- 15.2 - 40.0
- Sound Blanket:
- Yes
- Suction Line (OD):
- 7/8
- Tonnage:
- 4 Ton
- UL Listed:
- Yes
- UPC:
- 662021655326
- Volts:
- 208/230V
- Watts:
- 297
- Weight:
- 188
- Width:
- 33-3/4