80.00% AFUE 50000 BTU Horizontal and Upflow Direct Drive Two-Stage Furnace
Endeavor™ Line F-Series Plus 80.00% AFUE 50000 BTU Horizontal and Upflow Direct Drive Two-Stage Furnace
Package Quantity Info:
Each: 1Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
- PlusOne® diagnostics: With the Friedrich® contractor & EcoNet® apps, built-in EcoNet® & Bluetooth® technology makes monitoring, troubleshooting and repairing the product easier than ever before
- Dip switch free installation commissioning via Bluetooth® technology: Seamless final install step without dip switch configuration using the Friedrich contractor app
- PlusOne® ignition system: Proven direct spark ignition (DSI) for reliability and longevity
- Two-stage heating: Furnace operation mainly stays at low capacity around 60-65%, but will switch to high capacity to deliver stable heat distribution
- Constant CFM motor: Truly variable speed technology allows for ultimate humidity control, quieter sound levels and year-round energy savings
- Quieter operation: A fully insulated blower cabinet, solid bottom and truly variable speed airflow technology makes this furnace one of the quieter options available
- EcoNet® enabled furnace: The latest in sensor technology and the EcoNet® monitoring system provides a new level of protection, control and energy savings
- Allows on-the-go control and receipt of system alerts by the homeowner via the EcoNet® smart thermostat and EcoNet® app
Specifications
- A2L Compatible:
- Contingent
- AFUE:
- 80.00 %
- AMP:
- 13, 9.6
- ANSI:
- ANSI Z223.1
- BTU:
- 50000
- BTU Heat Rating:
- 40000 Btu/h
- Blower Type:
- Direct Drive
- CEC Compliant:
- For Sale in CA
- CFM:
- 930 ft3/min
- Collection:
- Endeavor™ Line F-Series Plus
- Communicating:
- Communicating
- Condensing:
- No
- Configuration:
- Horizontal, Upflow
- Depth:
- 29-19/32 in
- Fan Speeds:
- 5
- Flue Size:
- 6
- Fuel Type:
- Propane
- Gas Valve Stages:
- Two-Stage
- Heat Exchanger Type:
- Aluminized Steel
- Height:
- 34 in
- Horsepower:
- 3/4 hp
- Ignition System:
- Direct Spark Ignition
- Length:
- 29-19/32 in
- MBH:
- 50
- Max Fuse Size:
- 20
- Phase:
- Single Phase
- Power Source:
- Gas
- Proposition 65:
- WARNING:This product contains a chemical known to the State of California to cause cancer
- Refrigerant:
- R-410A;R-454B
- Temperature Range:
- 25 to 55 Deg F (13.9 to 30.6 Deg C)
- Tonnage:
- 4 Ton
- UL Listed:
- Yes
- Volts:
- 115V
- Watts:
- 560 W
- Weight:
- 110 lb
- Width:
- 17-1/2 in