5 Ton 18.0 SEER2 Air Conditioner 208/230V Single Phase R-410A
Endeavor™ Line K Series 5 Ton 18.0 SEER2 Air Conditioner 208/230V Single Phase R-410A
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
- EcoNet® enabled: Automatic system configuration and optimization
- PlusOne® diagnostics & Bluetooth® 1 connectivity: With the Friedrich® contractor & EcoNet® apps, built-in technology makes advanced set-up, monitoring, troubleshooting and repairing the product easier than ever before
- Brushless DC condenser motors (BLDC): Enhances reliability and allows for easier serviceability
- Swept wing fan technology: Features quieter operation and improved unit acoustics
- PlusOne® expanded value space: 3 in - 4 in - 5 in. Service valve space - provides a minimum working area of 27-square inches for easier access
- PlusOne® triple service access: 15 in. wide, industry leading corner service access, two fastener, removeable corner and individual louver panels - makes repairs easier and faster
-
Green
Specifications
- A2L Compatible:
- No
- AMP:
- 34.1, 48, 50, 80
- BTU:
- 60000
- BTU Cooling Rating:
- 55000 Btu/h
- CEC Compliant:
- For Sale in CA
- CFM:
- 6175
- Collection:
- Endeavor™ Line K Series
- Communicating:
- Communicating
- Compressor Stages:
- Single Stage
- Compressor Type:
- Scroll
- Decibel Rating (dB):
- 76 dB
- EER2:
- 10.5
- EER2 Range:
- 0 - 10.5
- ETL Listed:
- No
- Energy Star Compliant:
- Yes
- Factory Std. Refrigerant Charge:
- 252
- Height:
- 51
- Horsepower:
- 1/2 hp
- Length:
- 35-3/4
- Liquid Line (OD):
- 3/8
- MBH:
- 60
- Max Fuse Size:
- 80
- Phase:
- Single Phase
- Power Source:
- Electric
- Proposition 65:
- WARNING:This product contains a chemical known to the State of California to cause cancer
- RPM:
- 900
- Refrigerant:
- R-410A
- Refrigeration Control Type:
- TXV
- SEER2:
- 18
- SEER2 Range:
- 15.2 - 40.0
- Sound Blanket:
- Yes
- Suction Line (OD):
- 7/8
- Tonnage:
- 5 Ton
- UL Listed:
- Yes
- UPC:
- 662021655753
- Volts:
- 208/230V
- Watts:
- 278
- Weight:
- 307
- Width:
- 35-3/4